Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QRB-200500

  • Zoro # G7910822


product price: $37.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
For Reverse Boring
Bore Dia.
.200"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-200500
Zoro #
G7910822
UPC #
728709163740
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.200"
Bore Depth
.500"
Radius
0.0080 in
Shank Dia.
1/4 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2000 in
Neck Dia.
0.1100"
Corner Radius
0.008"
Groove Width
0.1130"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Reverse Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.090"
Projection
0.0900 in
Series
QRB
Cutting Application
Reverse Boring
Boring Bar Type
Reverse Boring
Finish - Machining
Bright (Uncoated)
Overhang
0.8530 in
Center to Cutting Tip
0.0750 in
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Offset Point
0.0750 in
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.