This item is Discontinued.

Micro 100 Boring Bar, 2" L, Carbide BBL-140500G

Boring Bar, 2" L, Carbide (Discontinued)

  • Mfr # BBL-140500G
  • Zoro # G7963112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-140500G
Zoro #
G7963112
UPC #
728709113998
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
.140"
Bore Depth
.500"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1400 in

Details

Item
Boring Bar
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Shank Material
Carbide
Angle
.035"
Finish
TiN Coated
Application
Boring
Projection
0.0350 in
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0460 in
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Offset Point
0.0460 in
Boring Bar Type
Boring
Series
BBL
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN

Description

Boring Bar, Boring, TiN, 0.0460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.