This item is Discontinued.

Micro 100 Boring Bar, 2" L, Carbide BBL-160500G

Boring Bar, 2" L, Carbide (Discontinued)

  • Mfr # BBL-160500G
  • Zoro # G8141323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-160500G
Zoro #
G8141323
UPC #
728709114148
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
.160"
Bore Depth
.500"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.1600 in
Max. Bore Depth
1/2 in

Details

Item
Boring Bar
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Shank Material
Carbide
Finish
TiN Coated
Application
Boring
Angle
.040"
Projection
0.0400 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Measurement System
Fractional Inch
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0660 in
Series
BBL
Boring Bar Type
Boring
Offset Point
0.0660 in

Description

Boring Bar, Boring, TiN, 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.