Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBT-4602100

  • Zoro # G8107102


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Shank Dia.
1/2 in
Radius
0.0060 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-4602100
Zoro #
G8107102
UPC #
728709155578
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Radius
0.0060 in
Bore Depth
2.10"
Bore Dia.
.460"
Min. Bore Dia.
0.4600 in
Max. Bore Depth
2.1000 in
Neck Dia.
0.3850"
Groove Width
0.2110"
Corner Radius
0.006"
Split Length
0.285"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.075"
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0750 in
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Cutting Application
Boring, Finishing
Series
QBT
Side Cutting Edge Angle
20 Degrees
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.2100 in
Overhang
2.5400 in
Center to Cutting Tip
0.2100 in
Boring Bar Type
Top Rake Chipbreaker
Offset
0.193"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.