Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBT-4902100

  • Zoro # G8003536


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
1/2 in
Bore Depth
2.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-4902100
Zoro #
G8003536
UPC #
728709155639
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Bore Depth
2.10"
Bore Dia.
.490"
Radius
0.0060 in
Max. Bore Depth
2.1000 in
Min. Bore Dia.
0.4900 in
Corner Radius
0.006"
Groove Width
0.2110"
Split Length
0.285"
Neck Dia.
0.4150"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.075"
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0750 in
Offset Point
0.2400 in
Boring Bar Type
Top Rake Chipbreaker
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring, Finishing
Finish - Machining
Bright (Uncoated)
Overhang
2.5400 in
Side Cutting Edge Angle
20 Degrees
Measurement System
Fractional Inch
Series
QBT
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Center to Cutting Tip
0.2400 in
Offset
0.208"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.