Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB-4901000SG
Zoro #
G7816794
UPC #
728709112625
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.490"
Bore Depth
1.000"
Max. Bore Depth
1 in
Min. Bore Dia.
0.4900 in
Description
Boring Bar, Boring, TiN, 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.