Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-2301600X

  • Zoro # G8303461


product price: $74.29
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Dia.
.230"
Cutting Direction
Right Hand
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBT-2301600X
Zoro #
G8303461
UPC #
728709155387
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Dia.
.230"
Shank Dia.
5/16 in
Bore Depth
1.60"
Radius
0.0060 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1.6000 in
Neck Dia.
0.1900"
Groove Width
0.1150"
Corner Radius
0.006"
Split Length
0.170"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
For Boring Top Rake
Angle
.040"
Material
C2 Micrograin Carbide
Projection
0.0400 in
Cutting Application
Boring, Finishing
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Series
QBT
Overhang
1.8530 in
Side Cutting Edge Angle
20 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Boring Bar Type
Top Rake Chipbreaker
Offset Point
0.0740 in
Center to Cutting Tip
0.0740 in
Offset
0.095"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.