Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-3001600

  • Zoro # G8421655


product price: $69.35
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Angle
.050"
Bore Dia.
.300"
Radius
0.0060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3001600
Zoro #
G8421655
UPC #
728709155431
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Dia.
.300"
Radius
0.0060 in
Bore Depth
1.60"
Shank Dia.
3/8 in
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.3000 in
Corner Radius
0.006"
Neck Dia.
1/4"
Split Length
0.220"
Groove Width
0.1420"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.050"
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0500 in
Center to Cutting Tip
0.1130 in
Cutting Application
Boring, Finishing
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
20 Degrees
Overhang
1.8530 in
Measurement System
Fractional Inch
Boring Bar Type
Top Rake Chipbreaker
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.1130 in
Series
QBT
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset
1/8"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.1130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.