Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-3601600

  • Zoro # G8143852


product price: $74.19
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Application
For Boring Top Rake
Shank Dia.
3/8 in
Bore Depth
1.60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3601600
Zoro #
G8143852
UPC #
728709155493
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Bore Depth
1.60"
Bore Dia.
.360"
Radius
0.0060 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1.6000 in
Groove Width
0.1420"
Corner Radius
0.006"
Split Length
0.220"
Neck Dia.
0.3100"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Finish
Uncoated
Angle
.050"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0500 in
Center to Cutting Tip
0.1730 in
Side Cutting Edge Angle
20 Degrees
Measurement System
Fractional Inch
Series
QBT
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset Point
0.1730 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Top Rake Chipbreaker
Overhang
1.8530 in
Compatible with Product Type
Micro-Quik Tool Holder
Offset
0.155"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.