Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QRB-1801000

  • Zoro # G8057174


product price: $36.55
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Depth
1.00"
Application
For Reverse Boring
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-1801000
Zoro #
G8057174
UPC #
728709163641
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.00"
Bore Dia.
.180"
Radius
0.0050 in
Shank Dia.
1/4 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.1800 in
Neck Dia.
0.1000"
Groove Width
0.1000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Reverse Boring
Angle
.080"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0800 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0550 in
Boring Bar Type
Reverse Boring
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Series
QRB
Overhang
1.3530 in
Offset Point
0.0550 in
Cutting Application
Reverse Boring
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.