Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QRB-3001250

  • Zoro # G8137561


product price: $59.29
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Depth
1.25"
Shank Dia.
5/16 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-3001250
Zoro #
G8137561
UPC #
728709163887
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.25"
Shank Dia.
5/16 in
Radius
0.0080 in
Bore Dia.
.300"
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.3000 in
Groove Width
0.1380"
Neck Dia.
0.1900"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Angle
.110"
Application
For Reverse Boring
Projection
0.1100 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QRB
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1438 in
Boring Bar Type
Reverse Boring
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Overhang
1.8530 in
Cutting Application
Reverse Boring
Measurement System
Fractional Inch
Offset Point
0.1438 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.1438 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.