Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBBM-005020G
Zoro #
G7876136
UPC #
728709142530
Country of Origin
United States
Dimensions
Overall Length
38.00mm
Shank Dia.
3.00mm
Bore Dia.
0.5 mm
Bore Depth
2.00 mm
Max. Bore Depth
2.00mm
Min. Bore Dia.
0.50mm
Details
Item
Boring Bar
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Projection
0.10mm
Cutting Application
Boring
Boring Bar Type
Boring
Series
MBBM
Shank Type - Machining
Straight with Three Flats
Features
On-Center Neck Design;Sharp Corner Profile;Split Geometry
Measurement System
Metric
Side Cutting Edge Angle
1.5 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.29mm
Finish - Machining
TiN
Description
Boring Bar, Boring, TiN, 0.29mm, Micro-Quik Tool Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.