This item is Discontinued.

Micro 100 Boring Bar, 38.00mm L, Carbide MBBM-007030G

Boring Bar, 38.00mm L, Carbide (Discontinued)

  • Mfr # MBBM-007030G
  • Zoro # G8100233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBBM-007030G
Zoro #
G8100233
UPC #
728709142592
Country of Origin
United States

Dimensions

Shank Dia.
3.00mm
Overall Length
38.00mm
Bore Dia.
0.7 mm
Bore Depth
3.00 mm
Max. Bore Depth
3.00mm
Min. Bore Dia.
0.70mm

Details

Item
Boring Bar
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Shank Material
Carbide
Finish
TiN Coated
Application
Boring
Projection
0.14mm
Center to Cutting Tip
0.42mm
Compatible with Product Type
Micro-Quik Tool Holder
Series
MBBM
Measurement System
Metric
Features
On-Center Neck Design;Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
1.5 Degrees
Finish - Machining
TiN
Boring Bar Type
Boring

Description

Boring Bar, Boring, TiN, 0.42mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.