Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3602000

  • Zoro # G4402167


product price: $74.39
/ea

Key Features

Overall Length
4 in
Shank Material
Carbide
Angle
.090"
Bore Dia.
.360"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3602000
Zoro #
G4402167
UPC #
728709112168
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.360"
Shank Dia.
3/8 in
Bore Depth
2.000"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
2 in
Min. Bore Dia.
0.3600 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.090"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Projection
0.0900 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Series
BB
Offset Point
0.1730 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.1730 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.