Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3602000G

  • Zoro # G8423904


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Depth
2.000"
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3602000G
Zoro #
G8423904
UPC #
728709112175
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
2.000"
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
2 in
Split Length
0.245"
Groove Width
0.2000"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.090"
Application
Boring
Projection
0.0900 in
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Offset Point
0.1730 in
Boring Bar Type
Boring
Series
BB
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Center to Cutting Tip
0.1730 in
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.