Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3602000SG

  • Zoro # G7989703


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
2.000"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3602000SG
Zoro #
G7989703
UPC #
728709112199
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
2.000"
Shank Dia.
3/8 in
Bore Dia.
.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
2 in
Neck Dia.
0.2700"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Finish
TiN Coated
Angle
.090"
Material
C2 Micrograin Carbide
Projection
0.0900 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Offset Point
0.1730 in
Boring Bar Type
Boring
Series
BBS
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1730 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.