Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3603000

  • Zoro # G8172832


product price: $73.69
/ea

Key Features

Overall Length
4 in
Shank Material
Carbide
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3603000
Zoro #
G8172832
UPC #
728709112281
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
Bore Depth
3.000"
Bore Dia.
.360"
Max. Bore Depth
3 in
Min. Bore Dia.
0.3600 in
Neck Dia.
0.2700"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Angle
.090"
Projection
0.0900 in
Center to Cutting Tip
0.1730 in
Offset Point
0.1730 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Series
BB
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.