Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3603000G

  • Zoro # G7970085


product price: $74.19
/ea

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Dia.
.360"
Application
Boring
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3603000G
Zoro #
G7970085
UPC #
728709112298
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.360"
Bore Depth
3.000"
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/8 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
3 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Angle
.090"
Material
C2 Micrograin Carbide
Finish
TiN Coated
Projection
0.0900 in
Series
BB
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1730 in
Boring Bar Type
Boring
Measurement System
Fractional Inch
Finish - Machining
TiN
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Offset Point
0.1730 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.