Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # BBL-3603000

  • Zoro # G7946093


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Dia.
.360"
Material
C2 Micrograin Carbide
Bore Depth
3.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-3603000
Zoro #
G7946093
UPC #
728709115459
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.360"
Bore Depth
3.000"
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/8 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
3 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Left Hand
Application
Boring
Angle
.090"
Projection
0.0900 in
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Series
BBL
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Offset Point
0.1730 in
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1730 in
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.