Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QRB-4601500

  • Zoro # G8029777


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Bore Depth
1.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-4601500
Zoro #
G8029777
UPC #
728709164068
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
1.50"
Shank Dia.
1/2 in
Bore Dia.
.460"
Radius
0.0080 in
Min. Bore Dia.
0.4600 in
Max. Bore Depth
1-1/2 in
Groove Width
0.2000"
Corner Radius
0.008"
Neck Dia.
0.3000"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Cutting Direction
Right Hand
Angle
.160"
Projection
0.1600 in
Center to Cutting Tip
0.2100 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Reverse Boring
Boring Bar Type
Reverse Boring
Measurement System
Fractional Inch
Overhang
2.0400 in
Series
QRB
Offset Point
0.2100 in
Finish - Machining
Bright (Uncoated)
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.