Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040410

  • Zoro # G7986483


product price: $27.55
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Bore Dia.
4 mm
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040410
Zoro #
G7986483
UPC #
728709115992
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Bore Dia.
4 mm
Shank Dia.
4.00mm
Bore Depth
10 mm
Max. Bore Depth
10.00mm
Min. Bore Dia.
4.00mm
Split Length
2.50 mm
Neck Dia.
3.000 mm
Groove Width
2.160 mm

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Angle
1.00 mm
Finish
Uncoated
Cutting Direction
Right Hand
Projection
1.00mm
Boring Bar Type
Boring
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Measurement System
Metric
Series
BBM
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
2.00mm
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 2.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.