Zoro Homepage

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040420G

  • Zoro # G8164572


product price: $29.59
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
1.00 mm
Bore Depth
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040420G
Zoro #
G8164572
UPC #
728709116067
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Bore Depth
20 mm
Shank Dia.
4.00mm
Bore Dia.
4 mm
Min. Bore Dia.
4.00mm
Max. Bore Depth
20.00mm
Neck Dia.
3.000 mm
Groove Width
2.160 mm
Split Length
2.50 mm

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Material
C2 Micrograin Carbide
Angle
1.00 mm
Cutting Direction
Right Hand
Application
Boring
Projection
1.00mm
Measurement System
Metric
Series
BBM
Cutting Application
Boring
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
2.00mm
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 2.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.