Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 57.00mm L, Carbide

  • Mfr # BBM-060510

  • Zoro # G7848041


product price: $29.89
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Finish
Uncoated
Bore Depth
10 mm
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-060510
Zoro #
G7848041
UPC #
728709116111
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Bore Depth
10 mm
Shank Dia.
6.00mm
Bore Dia.
5 mm
Min. Bore Dia.
5.00mm
Max. Bore Depth
10.00mm
Split Length
4.20 mm
Neck Dia.
3.760 mm
Groove Width
3.810 mm

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
1.25 mm
Application
Boring
Projection
1.25mm
Finish - Machining
Bright (Uncoated)
Series
BBM
Center to Cutting Tip
2.00mm
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Measurement System
Metric
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 2.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.