Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 57.00mm L, Carbide

  • Mfr # BBM-060515

  • Zoro # G4404391


product price: $29.49
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Shank Dia.
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-060515
Zoro #
G4404391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Shank Dia.
6.00mm
Bore Depth
15 mm
Bore Dia.
5 mm
Min. Bore Dia.
5.00mm
Max. Bore Depth
15.00mm
Groove Width
3.810 mm
Split Length
4.20 mm
Neck Dia.
3.760 mm

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
1.25 mm
Finish
Uncoated
Projection
1.25mm
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Series
BBM
Cutting Application
Boring
Center to Cutting Tip
2.00mm
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Metric
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 2.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.