Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 57.00mm L, Carbide

  • Mfr # BBM-060528G

  • Zoro # G8163242


product price: $33.79
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
6.00mm
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-060528G
Zoro #
G8163242
UPC #
728709116241
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Shank Dia.
6.00mm
Bore Depth
28 mm
Bore Dia.
5 mm
Min. Bore Dia.
5.00mm
Max. Bore Depth
28.00mm
Groove Width
3.810 mm
Split Length
4.20 mm
Neck Dia.
3.760 mm

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Material
C2 Micrograin Carbide
Application
Boring
Angle
1.25 mm
Projection
1.25mm
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
2.00mm
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Measurement System
Metric
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Series
BBM
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 2.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.