Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 57.00mm L, Carbide

  • Mfr # BBM-060635

  • Zoro # G7886121


product price: $29.15
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-060635
Zoro #
G7886121
UPC #
728709116418
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Shank Dia.
6.00mm
Bore Depth
35 mm
Bore Dia.
6 mm
Min. Bore Dia.
6.00mm
Max. Bore Depth
35.00mm
Neck Dia.
4.500 mm
Split Length
4.20 mm
Groove Width
3.810 mm

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
1.50 mm
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
1.50mm
Measurement System
Metric
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Series
BBM
Boring Bar Type
Boring
Center to Cutting Tip
3.00mm
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 3.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.