Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 6 in L, Carbide

  • Mfr # BB-4904000S

  • Zoro # G8019557


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Shank Dia.
1/2 in
Finish
Uncoated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4904000S
Zoro #
G8019557
UPC #
728709113097
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Bore Dia.
.490"
Bore Depth
4.000"
Max. Bore Depth
4 in
Min. Bore Dia.
0.4900 in
Groove Width
0.3000"
Neck Dia.
0.3680"
Split Length
0.320"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.123"
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.1220 in
Series
BBS
Center to Cutting Tip
0.2400 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.2400 in
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.