This item is Discontinued.

Micro 100 Boring Bar, 6" L, Carbide BB-4904000G

Boring Bar, 6" L, Carbide (Discontinued)

  • Mfr # BB-4904000G
  • Zoro # G8447467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-4904000G
Zoro #
G8447467
UPC #
728709113080
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Bore Dia.
.490"
Bore Depth
4.000"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
4 in
Min. Bore Dia.
0.4900 in

Details

Item
Boring Bar
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Shank Material
Carbide
Application
Boring
Angle
.123"
Finish
TiN Coated
Projection
0.1220 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.2400 in
Cutting Application
Boring
Offset Point
0.2400 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Series
BB
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN

Description

Boring Bar, Boring, TiN, 0.2400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.