This item is Discontinued.

Micro 100 Boring Bar, 63.00mm L, Carbide BBM-080725G

Boring Bar, 63.00mm L, Carbide (Discontinued)

  • Mfr # BBM-080725G
  • Zoro # G7892376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-080725G
Zoro #
G7892376
UPC #
728709116548
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
8.00mm
Bore Depth
25 mm
Bore Dia.
7 mm
Max. Bore Depth
25.00mm
Min. Bore Dia.
7.00mm
Neck Dia.
5.260 mm
Groove Width
5.080 mm
Split Length
5.50 mm

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Angle
1.75 mm
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
1.75mm
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Center to Cutting Tip
3.00mm
Shank Type - Machining
Straight with Three Flats
Series
BBM
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Measurement System
Metric
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 3.00mm, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.