This item is Discontinued.

Micro 100 Boring Bar, 72.00mm L, Carbide BBM-100932G

Boring Bar, 72.00mm L, Carbide (Discontinued)

  • Mfr # BBM-100932G
  • Zoro # G8104214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-100932G
Zoro #
G8104214
UPC #
728709116906
Country of Origin
United States

Dimensions

Overall Length
72.00mm
Bore Dia.
9 mm
Bore Depth
32 mm
Shank Dia.
10.00mm
Max. Bore Depth
32.00mm
Min. Bore Dia.
9.00mm
Neck Dia.
6.760 mm
Groove Width
5.080 mm
Split Length
5.60 mm

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
TiN Coated
Angle
2.25 mm
Projection
2.25mm
Features
Sharp Corner Profile;Split Geometry
Measurement System
Metric
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBM
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
4.00mm
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 4.00mm, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.