Zoro Homepage

Boring Bar Set, 2 1/2 in L, C2 Micrograin

  • Mfr # BB-3

  • Zoro # G8159487


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Includes
BB-2001000, BB-1801000, BB-200600, BB-200400, BB-180750, BB-180500
Material
C2 Micrograin
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3
Zoro #
G8159487
UPC #
728709111017
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.180", 0.180", 0.180", 0.200", 0.200", & 0.200"
Bore Depth
0.500", 0.750", 1.000", 0.400", 0.600", & 1.000"
Radius
0.0060 in
Largest Bar Min. Bore Dia.
0.2000 in
Smallest Bar Min. Bore Dia.
0.1800 in
Smallest Shank Dia.
1/4 in
Largest Shank Dia.
1/4 in
Smallest Bar Max. Bore Depth
0.4000 in
Largest Bar Max. Bore Depth
1 in

Details

Item
Boring Bar Set
Includes
BB-2001000, BB-1801000, BB-200600, BB-200400, BB-180750, BB-180500
Material
C2 Micrograin
Number of Pieces
6
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0450 in, 0.0500 in
Boring Bar Type
Boring
Cutting Application
Boring, Facing
Cutter Material
C2 Micrograin
Center to Cutting Tip
0.0550 in, 0.0750 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide
Number of Tools
6
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Series
BB
Features
Corner Radius Profile, Split Geometry Makes the Tool as Rigid as Possible
Clearance Angle
2 Degrees

Description

Boring Bar Set, Boring, Number of Tools 6, Bright (Uncoated), 0.0550 in, 0.0750 in, 1/4 in, 2 Degrees , 0.0060 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.