Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar Set, 2 1/2 in L, C2 Micrograin

  • Mfr # BB-4

  • Zoro # G8096803


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Bore Dia.
0.230", 0.230", 0.230", 0.230", 0.290", & 0.290"
Material
C2 Micrograin
Number of Pieces
6
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-4
Zoro #
G8096803
UPC #
728709112588
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Bore Dia.
0.230", 0.230", 0.230", 0.230", 0.290", & 0.290"
Shank Dia.
5/16 in
Bore Depth
0.400", 0.600", 0.800", 1.000", 0.500", & 1.000"
Radius
0.0060 in
Smallest Bar Min. Bore Dia.
0.2300 in
Smallest Shank Dia.
5/16 in
Largest Shank Dia.
5/16 in
Largest Bar Min. Bore Dia.
0.2900 in
Largest Bar Max. Bore Depth
1 in
Smallest Bar Max. Bore Depth
0.4000 in

Details

Item
Boring Bar Set
Material
C2 Micrograin
Number of Pieces
6
Cutting Direction
Right Hand
Includes
BB-2901000, BB-2301000, BB-290500, BB-230800, BB-230600, BB-230400
Finish
Uncoated
Projection
0.0570 in, 0.0720 in
Boring Bar Type
Boring
Features
Corner Radius Profile, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide
Cutter Material
C2 Micrograin
Clearance Angle
2 Degrees
Center to Cutting Tip
0.0738 in, 0.1338 in
Number of Tools
6
Cutting Application
Boring, Facing
Series
BB
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees

Description

Boring Bar Set, Boring, Number of Tools 6, Bright (Uncoated), 0.0738 in, 0.1338 in, 5/16 in, 2 Degrees , 0.0060 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.