Zoro Homepage

Boring Tool - Miniature

  • Mfr # MBBM-006025X

  • Zoro # G3602948


product price: $41.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBBM-006025X
Zoro #
G3602948
UPC #
-
Country of Origin
United States

Description

0.540 mm Min Bore DIA x 2.50 mm Max Bore Depth x 0.640 mm Tooth Width x 0.060 mm Projection x 3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.