Zoro Homepage

Brazed Tool Bit, C, 3 In L, 7/16 In W

  • Mfr # C-7

  • Zoro # G7557252


product price: $21.49
/ea

Key Features

Overall Length
3 in
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-7
Zoro #
G7557252
UPC #
728709123669
Country of Origin
United States

Dimensions

Overall Length
3 in
Tip Length
1/2"
Shank Height
7/16 in
Shank Width
7/16 in
Tip Thickness
3/32 in
Tip Width
7/16 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Turning
Finish
zinc
Tool Bit Style Code
C
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Cutting Application
Turning
Finish - Machining
Zinc

Description

Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.