Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Standard Right Hand, AlTiN Coated

  • Mfr # BB6-260700X

  • Zoro # G205307710


product price: $59.55
/ea

Key Features

Overall Length
2.50" (2-1/2)
Finish
AlTiN
Shank Dia.
0.3125" (5/16)
Offset
0.1038"
Radius
0.0060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB6-260700X
Zoro #
G205307710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Shank Dia.
0.3125" (5/16)
Radius
0.0060"
Neck Dia. (In.)
0.1950"
Max. Bore Dia.
0.700"

Details

Finish
AlTiN
Offset
0.1038"
Min. Bore
0.2800"
Left/Right Hand
right hand
Projection
0.0650"

Description

0.2800" Min Bore DIA x 0.700" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.