Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Standard Right Hand

  • Mfr # BB3-160250

  • Zoro # G305308136


product price: $34.99
/ea

Key Features

Overall Length
2.00" (2)
Left/Right Hand
right hand
Projection
0.0400"
Min. Bore
0.1760"
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB3-160250
Zoro #
G305308136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.1200"
Radius
0.0030"
Max. Bore Dia.
0.250" (1/4)

Details

Left/Right Hand
right hand
Projection
0.0400"
Min. Bore
0.1760"
Finish
UN
Offset
0.0660"

Description

0.1760" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.