
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-090400G
Zoro # G105308206
product price: $38.09
/eaKey Features
Overall Length
1.50" (1-1/2)
Finish
TiN
Max. Bore Dia.
0.400"
Projection
0.0200"
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB3-090400G
Zoro #
G105308206
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.400"
Neck Dia. (In.)
0.0700"
Radius
0.0030"
Shank Dia.
0.1250" (1/8)
Details
Finish
TiN
Projection
0.0200"
Left/Right Hand
right hand
Min. Bore
0.1000"
Offset
0.0275"
Description
0.1000" Min Bore DIA x 0.400" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.