
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-120350G
Zoro # G705307678
product price: $40.69
/eaKey Features
Overall Length
2.00" (2)
Offset
0.0260"
Projection
0.0300"
Neck Dia. (In.)
0.0900"
Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB3-120350G
Zoro #
G705307678
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Neck Dia. (In.)
0.0900"
Shank Dia.
0.1875" (3/16)
Max. Bore Dia.
0.350"
Radius
0.0030"
Details
Offset
0.0260"
Projection
0.0300"
Finish
TiN
Left/Right Hand
right hand
Min. Bore
0.1320"
Description
0.1320" Min Bore DIA x 0.350" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.