Carbide End Mill, 0.017, Cut 0.051, 2 FLT
Mfr # RME-017-2X
Zoro # G8288296
product price: $28.99
/eaKey Features
Measurement System
Metric
Milling Diameter
0.0170"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RME-017-2X
Zoro #
G8288296
UPC #
728709169155
Country of Origin
United States
Dimensions
Milling Diameter
0.0170"
Overall Length
1 1/2 in
Length of Cut
0.051 in
Dimension Type
Decimal inch
Shank Dia.
1/8 in
Milling Dia.
0.017 in
Description
Square End Mill, 0.017 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.051 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.