
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-035200X
Zoro # G205307635
product price: $47.25
/eaKey Features
Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.200"
Offset
0.0175"
Min. Bore
0.0320"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBB-035200X
Zoro #
G205307635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.200"
Neck Dia. (In.)
0.0290"
Width
0.0250"
Shank Dia.
0.1250" (1/8)
Details
Offset
0.0175"
Min. Bore
0.0320"
Finish
AlTiN
Projection
0.0030"
Left/Right Hand
right hand
Description
0.0320" Min Bore DIA x 0.200" Max Bore Depth x 0.0250" Tooth Width x 0.0030" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.