
Carbide Miniature Boring Right Hand, AlTiN Coated
Mfr # MBB-080600X
Zoro # G505307861
product price: $46.59
/eaKey Features
Overall Length
1.50" (1-1/2)
Projection
0.0100"
Min. Bore
0.0700"
Max. Bore Dia.
0.600"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBB-080600X
Zoro #
G505307861
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.600"
Neck Dia. (In.)
0.0600"
Width
0.0700"
Shank Dia.
0.1250" (1/8)
Details
Projection
0.0100"
Min. Bore
0.0700"
Finish
AlTiN
Left/Right Hand
right hand
Offset
0.0400"
Description
0.0700" Min Bore DIA x 0.600" Max Bore Depth x 0.0700" Tooth Width x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.