Zoro Homepage

Carbide Miniature Boring Right Hand

  • Mfr # MBB-070400

  • Zoro # G505308561


product price: $41.59
/ea

Key Features

Overall Length
1.50" (1-1/2)
Left/Right Hand
right hand
Offset
0.0350"
Finish
UN
Neck Dia. (In.)
0.0550" (1.4 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBB-070400
Zoro #
G505308561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Neck Dia. (In.)
0.0550" (1.4 mm)
Width
0.0700"
Shank Dia.
0.1250" (1/8)
Max. Bore Dia.
0.400"

Details

Left/Right Hand
right hand
Offset
0.0350"
Finish
UN
Projection
0.0075"
Min. Bore
0.0625" (1/16)

Description

0.0625" (1/16) Min Bore DIA x 0.400" Max Bore Depth x 0.0700" Tooth Width x 0.0075" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.