Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Miniature Boring Right Hand

  • Mfr # MBB-070500

  • Zoro # G505308370


product price: $41.55
/ea

Key Features

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.500" (1/2)
Shank Dia.
0.1250" (1/8)
Min. Bore
0.0625" (1/16)
Offset
0.0350"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBB-070500
Zoro #
G505308370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.500" (1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia. (In.)
0.0550" (1.4 mm)
Width
0.0700"

Details

Min. Bore
0.0625" (1/16)
Offset
0.0350"
Left/Right Hand
right hand
Projection
0.0075"
Finish
UN

Description

0.0625" (1/16) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0700" Tooth Width x 0.0075" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.