Zoro Homepage

Carbide Quick Change - Axial and Radial Profiling Right Hand

  • Mfr # QPA5-180375

  • Zoro # G305307788


product price: $48.59
/ea

Key Features

Overall Length
2.00" (2)
Bore Dia.
0.375" (3/8)
Shank Dia.
0.2500" (1/4)
Finish
UN
Cutting Direction
right hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPA5-180375
Zoro #
G305307788
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Bore Dia.
0.375" (3/8)
Shank Dia.
0.2500" (1/4)

Details

Finish
UN
Cutting Direction
right hand
Projection
0.0550"

Description

0.1980" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0550" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Axial and Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.