Zoro Homepage

Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

  • Mfr # QBB3-100500X

  • Zoro # G305308501


product price: $46.65
/ea

Key Features

Overall Length
1.50" (1-1/2)
Min. Bore
0.1100" (2.8 mm)
Max. Bore Dia.
0.500" (1/2)
Shank Dia.
0.1875" (3/16)
Projection
0.0250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB3-100500X
Zoro #
G305308501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.500" (1/2)
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.0750" (1.9 mm)

Details

Min. Bore
0.1100" (2.8 mm)
Projection
0.0250"
Finish
AlTiN
Offset
0.0063"
Left/Right Hand
right hand

Description

0.1100" (2.8 mm) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.