Zoro Homepage

Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

  • Mfr # QBB5-3201600X

  • Zoro # G105308336


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.00" (3)
Neck Dia. (In.)
0.2400"
Finish
AlTiN
Max. Bore Dia.
1.600"
Offset
0.1325"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-3201600X
Zoro #
G105308336
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.00" (3)
Neck Dia. (In.)
0.2400"
Max. Bore Dia.
1.600"
Shank Dia.
0.3750" (3/8)

Details

Finish
AlTiN
Offset
0.1325"
Left/Right Hand
right hand
Min. Bore
0.3400"
Projection
0.0800"

Description

0.3400" Min Bore DIA x 1.600" Max Bore Depth x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 3.00" (3) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.