Zoro Homepage

Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

  • Mfr # QBB5-360500X

  • Zoro # G305308259


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Overall Length
2.00" (2)
Neck Dia. (In.)
0.2700"
Offset
0.1725"
Shank Dia.
0.3750" (3/8)
Left/Right Hand
right hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-360500X
Zoro #
G305308259
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Neck Dia. (In.)
0.2700"
Shank Dia.
0.3750" (3/8)
Max. Bore Dia.
0.500" (1/2)

Details

Offset
0.1725"
Left/Right Hand
right hand
Finish
AlTiN
Projection
0.0900"
Min. Bore
0.3800"

Description

0.3800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0900" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.