Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Boring Standard Right Hand

  • Mfr # QBB-110400-000

  • Zoro # G105307612


product price: $42.05
/ea

Key Features

Overall Length
1.50" (1-1/2)
Neck Dia. (In.)
0.0820"
Min. Bore
0.1220"
Left/Right Hand
right hand
Max. Bore Dia.
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-110400-000
Zoro #
G105307612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Neck Dia. (In.)
0.0820"
Max. Bore Dia.
0.400"
Shank Dia.
0.1875" (3/16)

Details

Min. Bore
0.1220"
Left/Right Hand
right hand
Offset
0.0163"
Finish
UN
Projection
0.0280"

Description

0.1220" Min Bore DIA x 0.400" Max Bore Depth x 0.0280" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.