
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-140750-000
Zoro # G505308134
product price: $42.49
/eaKey Features
Overall Length
2.00" (2)
Projection
0.0350"
Finish
UN
Offset
0.0463"
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB-140750-000
Zoro #
G505308134
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Max. Bore Dia.
0.750" (3/4)
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.1050"
Details
Projection
0.0350"
Finish
UN
Offset
0.0463"
Left/Right Hand
right hand
Min. Bore
0.1520"
Description
0.1520" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.