
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-200700-000
Zoro # G305308280
product price: $46.95
/eaKey Features
Overall Length
2.00" (2)
Min. Bore
0.2160"
Projection
0.0500"
Left/Right Hand
right hand
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBB-200700-000
Zoro #
G305308280
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Max. Bore Dia.
0.700"
Shank Dia.
0.2500" (1/4)
Neck Dia. (In.)
0.1500"
Details
Min. Bore
0.2160"
Projection
0.0500"
Left/Right Hand
right hand
Finish
UN
Offset
0.0750"
Description
0.2160" Min Bore DIA x 0.700" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.